BERTH/MIR LGT, AL 60W

Item #: 352133

Cat #: 1060A

UPC: 662276376472

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PI 1060A BERTH/MIR LGT, AL 60W

Overview

PI 1060A BERTH/MIR LGT, AL 60W
Also known as: 662276376472, 1060A

Specifications

Volts AC: 250
Wattage: 60
Light Technology: Incandescent
Volts AC: 250
Light Technology: Incandescent
Wattage: 60

Customer Reviews

No reviews for this product
(0)