Disconnect Switch, Non-Fused, 3P, 2-Position, 100A, 690VAC

Item #: 35212

Cat #: 194E-E100-1753

UPC: 662468621878

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 100 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount

Overview

Switch, Disconnect, Non-Fused, 100 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount
Also known as: 662468621878, 194E-E100-1753

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Poles: 3
Mounting: Door, Front
Amps: 100
Family / Style: 194E
Type: Disconnect Switch, Open
Poles: 3
Amps: 100
Volts AC: 690
Mounting: Door, Front
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)