This product has been discontinued.
Fluorescent Lamp, High Output, T5, 44W, 5000K
Item #: 352105
Cat #: F54T5/850/HO/XEW/ALTO/44W
UPC: 046677417833
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Output, Energy Advantage Lamp, 44W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4320, CRI: 82, Color Temp: 5000K. Length: 46 in. *Philips Part # 41783-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, High Output, Energy Advantage Lamp, 44W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4320, CRI: 82, Color Temp: 5000K. Length: 46 in. *Philips Part # 41783-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T5 HO 44W lamps are a sustainable lighting solution while offering significant energy savings and lumen performance.
Also known as: 046677417833, F54T5/850/HO/XEW/ALTO/44W
Specifications
Wattage: | 44 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Lumens: | 4300, 4320 |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Wattage: | 44 |
Color Rendering Index (CRI): | 82 |
Lumens: | 4300, 4320 |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)