70A, 2-pole ckt brkr, 240V Pow-R-Line

Item #: 352099

Cat #: BAB2070H

UPC: 786679302729

Sign In or Register to view pricing and more.
Documents & Guides
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,70 A,10 kAIC,Two-pole,240 V,Interchangeable,BAB,Distribution panels 240V (Three-phase, four-wire maximum),Four-wire,Three-phase

Overview

Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,70 A,10 kAIC,Two-pole,240 V,Interchangeable,BAB,Distribution panels 240V (Three-phase, four-wire maximum),Four-wire,Three-phase
EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 786679302729, BAB2070H

Specifications

Poles: 2
Amps: 70
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 70
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)