S-a Ngb3b125b Breaker Ngb 3p 125a 6

Item #: 35206

Cat #: NGB3B125B

UPC: 783643414396

Sign In or Register to view pricing and more.
Documents & Guides
S-A NGB3B125B BRKR 3P 125A 600V 14KA LD LUG W/LOAD LUGS

Overview

S-A NGB3B125B BRKR 3P 125A 600V 14KA LD LUG W/LOAD LUGS
Also known as: 783643414396, NGB3B125B

Specifications

Poles: 3
Amps: 125
Interrupt Rating AC: 14 kA
Poles: 3
Interrupt Rating AC: 14 kA
Amps: 125

Customer Reviews

No reviews for this product
(0)