Current Transformer, Solid Core, 300:5A, 600V Class, 2-11/32" ID

Item #: 352032

Cat #: 74R301

UPC: 785901036524

Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 300:5 Amp, 600 Volt Class, 2-11/32 Inch ID

Overview

Current Transformer, Solid Core, 300:5 Amp, 600 Volt Class, 2-11/32 Inch ID
Also known as: 785901036524, 74R301

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 300:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 300:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)