Disconnect Switch, Non-Fusible, 60A, 3P, 600VAC, Heavy Duty

Item #: 351979

Cat #: HU363DSEI2

UPC: 785901494560

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, Electrical Interlock, 2 Normally Open, 2 Normally Closed Contacts

Overview

Disconnect Switch, Non-Fusible, NEMA 3/3R/4/4X/12, 60 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Stainless Steel, Electrical Interlock, 2 Normally Open, 2 Normally Closed Contacts
Also known as: 785901494560, HU363DSEI2

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Amps: 100
Material: Stainless Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)