Divider, 90° Elbow, Front Cover Perforated, No Tabs, 4" x 4", Stainless Steel

Item #: 351968

Cat #: CT44PEFCNT90SS

UPC: 783510177744

Sign In or Register to view pricing and more.
Documents & Guides
Divider, 90° Elbow, Front Cover Perforated, No Tabs, 4" x 4", Stainless Steel

Overview

Divider, 90° Elbow, Front Cover Perforated, No Tabs, 4" x 4", Stainless Steel
Also known as: 783510177744, CT44PEFCNT90SS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Stainless Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 90°
Width: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)