Cable, Patchcord, 4-Pin, 25A, 600VAC, Female to Male, 1m

Item #: 35195

Cat #: 280-PWRM35A-M1

UPC: 662074568710

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Patchcord, ArmorStart, 4 Pin, 25 Amp, 600 Volt AC, Straight Female, to Straight Male, 1 meter

Overview

Cable, Patchcord, ArmorStart, 4 Pin, 25 Amp, 600 Volt AC, Straight Female, to Straight Male, 1 meter
Also known as: 662074568710, 280-PWRM35A-M1

Specifications

Type: Patchcord
Length: 1 m
Amps: 25
Volts AC: 600
Gender: Female/Male
Type: Patchcord
Amps: 25
Gender: Female/Male
Length: 1 m
Volts AC: 600

Customer Reviews

No reviews for this product
(0)