Marker Tie, Flag, 5.1L (130mm), Miniatur

Item #: 351930

Cat #: PLF1MA-C3

UPC: 074983554171

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Pan-Ty® flag tie, flag, miniature cross section, 5.1 (130mm) length, .76 x 1.04 (19.1 x 26.4mm) marker write-on area, nylon 6.6, orange, standard package.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 5.1 (130mm) length, .76 x 1.04 (19.1 x 26.4mm) marker write-on area, nylon 6.6, orange, standard package.
Also known as: 074983554171, PLF1MA-C3

Specifications

Color: Orange
Material: Nylon
Length: 5.100 in
Color: Orange
Length: 5.100 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)