Decora Wallplate, 3-Gang, Nylon, White

Item #: 35173

Cat #: NP263W

UPC: 883778102578

Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Wallplate, 3-Gang, Nylon, White, Standard Size, GFCI Block Receptacle

Overview

Decora/GFCI Wallplate, 3-Gang, Nylon, White, Standard Size, GFCI Block Receptacle
The Hubbell HUBNP263W wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778102578, NP263W

Specifications

Gangs: 3
Mounting: Device
Size: Standard
Type: GFCI, Decora
Color: White
Material: Nylon
Gangs: 3
Size: Standard
Color: White
Mounting: Device
Type: GFCI, Decora
Material: Nylon

Customer Reviews

No reviews for this product
(0)