Contactor, Reversing, IEC, 9A, 3P, 480VAC Coil, 1NO/1NC Auxiliary

Item #: 35168

Cat #: 104-C09B22

UPC: 662468958202

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Reversing, 9 Amp, Line Side, 440 Volt, 50Hz / 480 Volt 60Hz, Coil, 1 Normally Open, 1 Normally Closed

Overview

Contactor, Reversing, 9 Amp, Line Side, 440 Volt, 50Hz / 480 Volt 60Hz, Coil, 1 Normally Open, 1 Normally Closed
Also known as: 662468958202, 104-C09B22

Specifications

Type: Reversing, Contactor, IEC
Poles: 3
Volts AC Control: 480
Amps: 9
Type: Reversing, Contactor, IEC
Volts AC Control: 480
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)