Inductive proximity sensors XS, inductive sensor XS2 M18, L60mm, stainless, 24...240VAC/DC, 5 m

Item #: 351542

Cat #: XS218SAMAL5

UPC: 785901757092

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS2 M18, L60mm, stainless, Sn12mm, 24...240VAC/DC, cable 5 m

Overview

Inductive proximity sensors XS, inductive sensor XS2 M18, L60mm, stainless, Sn12mm, 24...240VAC/DC, cable 5 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. This sensor is part od the food and beverage processing series. It is a cylindrical, non flush mountable sensor. Diameter 18mm, threaded M18 x 1. It features a stainless steel cylindrical boby and a 5m long cable. It has a sensing distance of 12mm. Two-wire, 24V to 240V AC/DC , NO function, discrete output signal.
Also known as: 785901757092, XS218SAMAL5

Specifications

Mounting: Flush
Standards: California Proposition 65
Mounting: Flush
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)