Ul 1077 Mcb 15 Amp 3 Pole 15 Amp

Item #: 351537

Cat #: WMZS3D15

UPC: 786685259925

Sign In or Register to view pricing and more.

Overview

Ul 1077 Mcb 15 Amp 3 Pole 15 Amp
Also known as: 786685259925, WMZS3D15

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 15
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 15
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)