1-1/4" PVC 90° Elbow, 48" Radius, Schedule 40, Gray

Item #: 351492

Cat #: UA9HG

UPC: 034481067467

Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray

Overview

1-1/4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Also known as: 034481067467, UA9HG

Specifications

Diameter: 1 1/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 48 in
Diameter: 1 1/4 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)