Decora Wallplate, 3-Gang, Nylon, Brown

Item #: 35149

Cat #: NP263

UPC: 883778102554

Sign In or Register to view pricing and more.
Documents & Guides
Decora/GFCI Wallplate, 3-Gang, Nylon, Brown, Standard Size, GFCI Block Receptacle

Overview

Decora/GFCI Wallplate, 3-Gang, Nylon, Brown, Standard Size, GFCI Block Receptacle
Also known as: 883778102554, NP263

Specifications

Color: Brown
Gangs: 3
Mounting: Device
Size: Standard
Type: GFCI, Decora
Material: Nylon
Color: Brown
Mounting: Device
Type: GFCI, Decora
Gangs: 3
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)