This product may not be available in all locations.



Safety Switch, 600A, 3P, 240V, Type DG, Fusible, NEMA 3R
Item #: 351451
Cat #: DG326FRK
UPC: 782113589589
Sign In or Register to view pricing and more.
Documents & Guides
600 Amp, 3-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Vac, NEMA 3r
Overview
600 Amp, 3-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Vac, NEMA 3r
Also known as: 782113589589, DG326FRK
Specifications
Poles: | 3 |
Amps: | 600 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 600 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)