Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class J

Item #: 351428

Cat #: 194R-FJ30-1753-PB

UPC: 885630178691

Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Painted Metal Enclosure, NEMA 3/4/12, Black Handle
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 250 Volt DC, Class J, Rotary, Painted Metal Enclosure, NEMA 3/4/12, Black Handle
Also known as: 885630178691, 194R-FJ30-1753-PB

Specifications

Type: Disconnect Switch, Fused, Enclosed
Poles: 3
Volts DC: 250
Mounting: Surface
Color: Black
Amps: 30
Class: J
Volts AC: 600
IP/NEMA Rating: NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Fused, Enclosed
Volts DC: 250
Color: Black
Class: J
IP/NEMA Rating: NEMA 12, NEMA 3, NEMA 4
Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)