Breaker, 20A, 1P, 120/240VAC, 10kAIC, Type CH, AFCI, Clamshell

Item #: 351282

Cat #: CH120AFCS

UPC: 782114351116

Documents & Guides
Breaker, 20 Amp, 1-Pole, 120 Volt AC, Type CH Arc Fault Interrupter, Common Trip, 10kAIC, Clam Shell Packaging
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, 20 Amp, 1-Pole, 120 Volt AC, Type CH Arc Fault Interrupter, Common Trip, 10kAIC, Clam Shell Packaging
Also known as: 782114351116, CH120AFCS, wafer breaker

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)