connection sub-base ABE7 - for distribution of 4 thermocouples

Item #: 351230

Cat #: ABE7CPA412

UPC: 785901501923

connection sub-base ABE7 - for distribution of 4 thermocouples
Sign In or Register to view pricing and more.

No associated products found.

Overview

connection sub-base ABE7 - for distribution of 4 thermocouples
This connection sub-base is part of the Modicon ABE7 range, an offer of IP20 sub-bases for Telefast pre-wired system. It is for distribution of 4 thermocouples. It distributes isolated sensor power supplies by means of a converter. It supplies cold-junction compensation for the connected thermocouple input. It is furnished with screw type terminals for electrical connection and 25-way SUB-D connection to Programmable Logic Controllers (PLC). It is an IP20 rated product. It weighs 0.18kg. It is suitable for all types of industrial applications. This product is certified by LROS, DNV, UL, GL, BV and CSA. This connection sub-base is suitable for use with Modicon M340 BMXART0414 analog input module and Modicon M340 BMXART0814 analog input module. It is delivered in 2 packages (PCE and SO3 types). It can be fixed by clips (35mm symmetrical DIN rail) and screws (solid plate with fixing kit). Modicon ABE7 means greater simplicity to rationalise wiring in automation system equipment.
Also known as: 785901501923, ABE7CPA412

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)