Toggle Switch Wallplate, Mid-Size, 1-Gang, Nylon, White

Item #: 35123

Cat #: NPJ1W

UPC: 883778105913

Documents & Guides
Toggle Switch Wallplate, Mid-Size, 1-Gang, Nylon, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Toggle Switch Wallplate, Mid-Size, 1-Gang, Nylon, White
Also known as: 883778105913, NPJ1W

Specifications

Size: Midway
Mounting: Device
Gangs: 1
Color: White
Material: Nylon
Type: 1-Gang, Toggle Switch Wallplate
Size: Midway
Gangs: 1
Material: Nylon
Mounting: Device
Color: White
Type: 1-Gang, Toggle Switch Wallplate

Customer Reviews

No reviews for this product
(0)