Processor, Modicon M340, max 512 discrete + 128 analog I/O, Modbus

Item #: 351164

Cat #: BMXP341000

UPC: 785901476368

Sign In or Register to view pricing and more.

Overview

Processor, Modicon M340, max 512 discrete + 128 analog I/O, Modbus
This processor module is part of the Modicon M340 range, an offer of Programmable Automation Controllers (PAC). It offers a maximum of 2 rack configuration, 20 application specific channels and 11 slots. It is a module with a current consumption of 72mA at 24V DC, works with internal power supply. This product is robust, high quality and based on the latest innovative technology. Communication processor module interfaces are 2 Ethernet modules and 2 AS-Interface modules. It is supplied with a memory card for backup of programs, constants, symbols and data. It is an IP20 rated product. The module has 512 multi-rack configuration discrete I/O processor capacity and 128 multi-rack, 66 single-rack configuration analog I/O processor capacity. It supports 128kb data, 2048kb, 1792kb program internal RAM memory capacity. It weighs 0.2kg. It is suitable for process industries, renewable energies, water, cement, manufacturing, infrastructures and machines applications. This product is certified by CE. It meets EN 61131-2, EN 61000-6-4, EN 61000-6-2 and EN 61010-2-201 standards. This processor module is compatible with Modicon M340 Programmable Logic Controllers (PLC). It is delivered in 2 packages (PCE and SO2 types). Compact-shaped, Modicon M340 offers in small box flexibility and integrated functions. In the heart of process, it provides you plug and work solutions with both Schneider Electric and third party devices.
Also known as: 785901476368, BMXP341000

Specifications

IP/NEMA Rating: IP20
Standards: California Proposition 65
IP/NEMA Rating: IP20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)