![Enclosure, Lift-Off Clamp Cover, NEMA 12, 6 x 4 x 3", Steel Enclosure, Lift-Off Clamp Cover, NEMA 12, 6 x 4 x 3", Steel](https://rexel-cdn.com/products/liftoff12.jpg?i=D4899049-F6A3-4D81-A4B4-2DE9507ECF18&f=420)
Enclosure, Lift-Off Clamp Cover, NEMA 12, 6 x 4 x 3", Steel
Item #: 35108
Cat #: A604LP
UPC: 783510540302
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure With Lift-Off Clamp Cover, NEMA 12, 6 x 4 x 3 Inch, Steel With Gray Finish
Overview
Enclosure With Lift-Off Clamp Cover, NEMA 12, 6 x 4 x 3 Inch, Steel With Gray Finish
nVent Hoffman's Lift-Off Clamp Cover Enclosure includes a chain that holds the cover to the box when removed, an oil resistant gasket and meets basic functionality requirements for housing controls and instrumentation.
Also known as: 783510540302, A604LP
Specifications
Depth: | 3 in |
Mounting: | Surface |
Width: | 4 in |
Height: | 6 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Depth: | 3 in |
Width: | 4 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Mounting: | Surface |
Height: | 6 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)