High-Conductivity Speaker Cable, Copper, Open Twisted, 18/2 AWG, CMR, Unshielded

Item #: 351065

Cat #: 8460-063-1000

UPC:

Documents & Guides
High-Conductivity Speaker Cable, Copper, Open Twisted, 18/2 AWG, CMR, Unshielded, 1000'
Sign In or Register to view pricing and more.

No associated products found.

Overview

High-Conductivity Speaker Cable, Copper, Open Twisted, 18/2 AWG, CMR, Unshielded, 1000'
Also known as: 8460-063-1000

Specifications

Gauge: 18 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Color: Black
Jacket: Riser
Shielding: Unshielded
Gauge: 18 AWG
Length: 1000 ft
Color: Black
Shielding: Unshielded
Conductors: 2
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)