
White 2 Note
Item #: 35102
Cat #: LA139WH
UPC: 784891999833
Documents & Guides
Nutone; Wired Chimes; Two-note, Traditional Style; Size: 10-1/4 In Width X 3-3/8in Depth X 6-3/8 In Height; Voltage Rating: 16 V; Wired / Wireless: Wired; Finish: White
Sign In or Register to view pricing and more.
No associated products found.
Overview
Nutone; Wired Chimes; Two-note, Traditional Style; Size: 10-1/4 In Width X 3-3/8in Depth X 6-3/8 In Height; Voltage Rating: 16 V; Wired / Wireless: Wired; Finish: White
Also known as: 784891999833, LA139WH
Specifications
Width: | 10 1/4 in |
Mounting: | Surface |
Depth: | 3 3/8 in |
Volts AC: | 16 |
Material: | Plastic |
Color: | White |
Height: | 6 3/8 in |
Width: | 10 1/4 in |
Depth: | 3 3/8 in |
Material: | Plastic |
Height: | 6 3/8 in |
Mounting: | Surface |
Volts AC: | 16 |
Color: | White |
Customer Reviews
No reviews for this product
(0)