MC 7P MR 12IN 16/1 PVC

Item #: 35097

Cat #: 2R7006A20A120

UPC: 786788440732

Sign In or Register to view pricing and more.
Documents & Guides
Mini-Change« B-Size Receptacle with Leads 1/2" - 14NPT Threads, Straight Male, 7 Poles, Length 0.305m

Overview

Mini-Change« B-Size Receptacle with Leads 1/2" - 14NPT Threads, Straight Male, 7 Poles, Length 0.305m
Brad Mini-Change Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring. Mini-Change connectors are available in a wide variety of circuits and configurations, with pole configurations available in 2 through 12, 14 and 19. With Mini-Change connectors, industrial device wiring is easier to install and maintain. To ensure a consistent, low-resistance connection, the patented Quad Beam™ female contact is used. Connectors are sealed to provide IP67 protection. An anti-vibration feature prevents the coupler from loosening, even under extreme conditions.
Also known as: 786788440732, 2R7006A20A120

Specifications

Length: 12 in
Type: Cordset
Amps: 8
Pins: 7
Length: 12 in
Amps: 8
Type: Cordset
Pins: 7

Customer Reviews

No reviews for this product
(0)