Cordset, 3 Pin, Mini-Change A-Size, Male to Female, 16AWG, TPE, 15m

Item #: 350914

Cat #: 113030K13M150

UPC: 78678884069

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, 3 Pin, Mini-Change A-Size, Male Straight to Female Straight, 13 Amp, 600 Volt, 16 AWG, TPE, 15 meter

Overview

Cordset, 3 Pin, Mini-Change A-Size, Male Straight to Female Straight, 13 Amp, 600 Volt, 16 AWG, TPE, 15 meter
Also known as: 78678884069, 113030K13M150

Specifications

Amps: 13
Volts DC: 600
Length: 15 m
Type: Cordset
Volts AC: 600
Gender: Female/Male
Material: Thermoplastic Elastomer (TPE)
Amps: 13
Length: 15 m
Volts AC: 600
Material: Thermoplastic Elastomer (TPE)
Volts DC: 600
Type: Cordset
Gender: Female/Male

Customer Reviews

No reviews for this product
(0)