4-11/16" Square Box, Welded, Metallic, 1-1/2" Deep

Item #: 35086

Cat #: 72151-1/2-3/4-E

UPC: 785991182064

Documents & Guides
4-11/16 Inch Square Box, Welded, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (3) 1/2 and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (2) 1/2 and 3/4 Inch Eccentric, Cubic Inches: 29.5
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-11/16 Inch Square Box, Welded, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (3) 1/2 and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (2) 1/2 and 3/4 Inch Eccentric, Cubic Inches: 29.5
Steel City metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City boxes, covers, fittings and brackets directly to the job site. Steel City innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 785991182064, 72151-1/2-3/4-E

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 29.500 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 29.500 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)