LP Box 6.00x4.00x4.00

Item #: 35084

Cat #: A6044LP

UPC: 783510540401

Sign In or Register to view pricing and more.
Documents & Guides
Lift-Off Clamp Cover Enclosure Type 12, 6.00x4.00x4.00, Gray, Mild Steel

Overview

Lift-Off Clamp Cover Enclosure Type 12, 6.00x4.00x4.00, Gray, Mild Steel
With a chain-secured, lift-off clamp cover, this enclosure meets basic functionality requirements for housing controls and instrumentation.
Also known as: 783510540401, A6044LP

Specifications

Depth: 4 in
Mounting: Surface
Width: 4 in
Height: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Depth: 4 in
Width: 4 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Surface
Height: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)