
White Wired Chime Kit
Item #: 35079
Cat #: LA140WH
UPC: 784891999840
Documents & Guides
Wired Chime, Color: White, Tones: 2-Note (front door), 1-Note (secondary), Voltage: 16V AC, Surface Mount, Cover Dimensions: 9-3/4" H x 7" W x 3" D. For use with C905 transformer.
Sign In or Register to view pricing and more.
Overview
Wired Chime, Color: White, Tones: 2-Note (front door), 1-Note (secondary), Voltage: 16V AC, Surface Mount, Cover Dimensions: 9-3/4" H x 7" W x 3" D. For use with C905 transformer.
Also known as: 784891999840, LA140WH
Specifications
Mounting: | Surface |
Volts AC: | 16 |
Material: | Plastic |
Color: | White |
Mounting: | Surface |
Material: | Plastic |
Volts AC: | 16 |
Color: | White |
Customer Reviews
No reviews for this product
(0)