Breaker, Molded Case, 600A, 3P, 600VAC, Frame Only, Terminals

Item #: 350768

Cat #: HLD3600F

UPC: 786679138014

Breaker, Molded Case, Frame Only, Eaton Series C, L-frame, HLD, Three-pole, 600A, 600 Volt AC, 250 Volt DC, 100 kAIC@ 240 Volt AC, 65 kAIC @ 480 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, Frame Only, Eaton Series C, L-frame, HLD, Three-pole, 600A, 600 Volt AC, 250 Volt DC, 100 kAIC@ 240 Volt AC, 65 kAIC @ 480 Volt AC
EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.
Also known as: 786679138014, HLD3600F

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 600
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 600

Customer Reviews

No reviews for this product
(0)