Contactor, Lighting, Non-Motor Loads, 600VAC, 200A, 3P, 120VAC Coil

Item #: 35076

Cat #: 500L-EOD93

UPC: 781180243875

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, Non-Motor Loads, 600 Volt AC, 200 Amp, Tungsten/Resistive Loads, 3 Pole, 120 Volt AC Coil

Overview

Contactor, Lighting, Non-Motor Loads, 600 Volt AC, 200 Amp, Tungsten/Resistive Loads, 3 Pole, 120 Volt AC Coil
Also known as: 781180243875, 500L-EOD93

Specifications

Type: Grounding, Residential Grade, Rocker Switch, Decora
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Ivory
Type: Grounding, Residential Grade, Rocker Switch, Decora
Poles: 1
Color: Ivory
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)