Rigid Strut Strap, Dia: 2" Stainless

Item #: 350753

Cat #: S62000SC00

UPC: 847656002756

Documents & Guides
Universal Strut Strap, Diameter: 2", Material: Stainless Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Universal Strut Strap, Diameter: 2", Material: Stainless Steel.
Also known as: 847656002756, S62000SC00

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)