
1/2 IN PHENOLIC CPLG
Item #: 35071
Cat #: ICC-50
UPC: 783126304008
Documents & Guides
OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 1/2 IN, 1-1/8 IN Outside Diameter, Length: 1-3/8 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC
Sign In or Register to view pricing and more.
No associated products found.
Overview
OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 1/2 IN, 1-1/8 IN Outside Diameter, Length: 1-3/8 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC
Also known as: 783126304008, ICC-50
Specifications
Diameter: | 1/2 in |
Material: | Phenolic |
Color: | Black |
Diameter: | 1/2 in |
Color: | Black |
Material: | Phenolic |
Customer Reviews
No reviews for this product
(0)