This product may not be available in all locations.
![Starter, VFD, Sensorless Vector Control, 7.6A, 3.3kW, 5HP, 24VDC Coil Starter, VFD, Sensorless Vector Control, 7.6A, 3.3kW, 5HP, 24VDC Coil](https://rexel-cdn.com/products/image.jpg?i=DAD87251-8B87-4981-B124-EADE51D30D9A&f=420)
Starter, VFD, Sensorless Vector Control, 7.6A, 3.3kW, 5HP, 24VDC Coil
Item #:
350704
Cat #:
284E-FVD7P6Z-25-RRW-3-SBW
UPC:
885630281162
Sign In or Register to view pricing and more.
Documents & Guides
Starter, VFD, DeviceNet, Sensorless Vector Control, 25 Amp Rated Device, 7.6 Amp, 3.3 kW, 5 Horse Power, Output, 24 Volt DC Control, Hand/Off/Auto Keypad, NEMA 4/IP67
Overview
Starter, VFD, DeviceNet, Sensorless Vector Control, 25 Amp Rated Device, 7.6 Amp, 3.3 kW, 5 Horse Power, Output, 24 Volt DC Control, Hand/Off/Auto Keypad, NEMA 4/IP67
The Bulletin 284 ArmorStart Distributed Motor Controller incorporates, as standard, electronic motor overload protection. This overload protection is accomplished electronically with an I2t algorithm. The ArmorStart’s overload protection is programmable via the communication network providing the user with flexibility. The overload trip class allows for class 10 overload protection. Ambient insensitivity is inherent in the electronic design of the overload.
Also known as: 885630281162, 284E-FVD7P6Z-25-RRW-3-SBW
Specifications
Phase: | 3 |
Volts DC Control: | 24 |
Horsepower: | 5 |
Type: | Starter, VFD |
Amps: | 25, 7.700 |
IP/NEMA Rating: | IP67, NEMA 4 |
Phase: | 3 |
Horsepower: | 5 |
Amps: | 25, 7.700 |
Volts DC Control: | 24 |
Type: | Starter, VFD |
IP/NEMA Rating: | IP67, NEMA 4 |
Customer Reviews
No reviews for this product
(0)