5" Rigid Steel 45° Elbow

Item #: 35065

Cat #: GRC50045

UPC: 980020001921

5 Inch Rigid Steel 45 Degree Elbow
Sign In or Register to view pricing and more.

No associated products found.

Overview

5 Inch Rigid Steel 45 Degree Elbow
Also known as: 980020001921, GRC50045

Specifications

Diameter: 5 in
Material: Steel
Angle: 45°
Diameter: 5 in
Angle: 45°
Material: Steel

Customer Reviews

No reviews for this product
(0)