This product has been discontinued.
![Halogen Capsule Lamp, T3-1/4, 50W, 12V Halogen Capsule Lamp, T3-1/4, 50W, 12V](https://rexel-cdn.com/products/image.jpg?i=44AD654F-671A-46C4-B7C6-031034450430&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T3-1/4 (Tubular), Base: Bi-Pin (G6.35), Lumens: 1350, Standard Case Qty: 100 Sylvania Part # 54028
Overview
Halogen Capsule Lamp, 50 Watt, 12 Volt, Bulb: T3-1/4 (Tubular), Base: Bi-Pin (G6.35), Lumens: 1350, Standard Case Qty: 100 Sylvania Part # 54028
Also known as: 046135546082, 64611-HLX
Specifications
Volts AC: | 12 |
Lumens: | 1350 |
Wattage: | 50 |
Shape: | T3-1/4 (Tubular) |
Light Technology: | Halogen |
Base: | 2-Pin (G6.35) |
Volts AC: | 12 |
Wattage: | 50 |
Light Technology: | Halogen |
Lumens: | 1350 |
Shape: | T3-1/4 (Tubular) |
Base: | 2-Pin (G6.35) |
Customer Reviews
No reviews for this product
(0)