Proximity Sensor, Inductive, Limit Switch Style, 20-250VAC

Item #: 35046

Cat #: 871L-XCB40S40

UPC: 662073122135

Documents & Guides
Proximity Sensor, Inductive, Limit Switch Style, 20 - 250 Volt AC, 40 mm Sensing Distance, 500 mA Load, Shielded, Plug in Base
Sign In or Register to view pricing and more.

No associated products found.

Overview

Proximity Sensor, Inductive, Limit Switch Style, 20 - 250 Volt AC, 40 mm Sensing Distance, 500 mA Load, Shielded, Plug in Base
Also known as: 662073122135, 871L-XCB40S40

Specifications

Type: Inductive, Proximity Sensor, Limit Switch Style
Size: 40 mm
Range: 40 mm
Material: Plastic
Amps: 0.500
Type: Inductive, Proximity Sensor, Limit Switch Style
Range: 40 mm
Amps: 0.500
Size: 40 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)