Junction Box, NEMA 12, Lift-Off Cover, 8" x 6" x 3-1/2"

Item #: 35040

Cat #: A806LP

UPC: 783510540609

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Lift-Off Cover, 8 x 6 x 3-1/2 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Lift-Off Cover, 8 x 6 x 3-1/2 Inch, Steel/Gray
Junction Box, Type 12, Lift-Off Cover, Size/Dims: 8" x 6" x 3-1/2", Material/Finish: Steel/Gray
Also known as: 783510540609, A806LP

Specifications

Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 8 in
Width: 6 in
Depth: 3.500 in
Special Program: Hoffman On Demand
Mounting: Surface
Material: Steel
Width: 6 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in
Depth: 3.500 in

Customer Reviews

No reviews for this product
(0)