#8 Self Drilling Screw Kit Phillips Head

Item #: 350380

Cat #: TK800PH

UPC: 781002177074

Documents & Guides
Screw Kit, 240 Assorted Self Drilling Phillips Drive Screws. Zinc Plated Steel. Includes: (75) 8"x1/2", (50) 8"x3/4", (40) 8"x1", (30) 8"x1-1/4", (25) 8"x1-1/2", (20) 8"x 2", (1) IB2 Insert Bit. Package Quantity: 1. *Dottie Part # 17707.*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Screw Kit, 240 Assorted Self Drilling Phillips Drive Screws. Zinc Plated Steel. Includes: (75) 8"x1/2", (50) 8"x3/4", (40) 8"x1", (30) 8"x1-1/4", (25) 8"x1-1/2", (20) 8"x 2", (1) IB2 Insert Bit. Package Quantity: 1. *Dottie Part # 17707.*
The TK800PH Kit features six different lengths of #8 Self Drilling Pan Head Phillips Drive screws. Their unique tip design allows them to drill, tap and fasten metal to metal objects in one operation without the need to pre-drill. They are manufactured from durable, cold-heading steel material and heat treated for optimum drill performance and thread forming.
Also known as: 781002177074, TK800PH

Specifications

Length: 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in
Drive: Phillips
Material: Steel
Finish: Zinc Plated
Length: 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in
Material: Steel
Drive: Phillips
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)