Dottie Phfw61 #6 X 1" Flat Head Phi

Item #: 350378

Cat #: PHFW61

UPC: 781002567042

Documents & Guides
#6 X 1" Flat Head Phillips Wood Screws Zinc Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

#6 X 1" Flat Head Phillips Wood Screws Zinc Plated
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002567042, PHFW61

Specifications

Drive: Phillips
Length: 1 in
Size: # 6
Material: Steel
Screw Head: Flat
Drive: Phillips
Size: # 6
Screw Head: Flat
Length: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)