SS HD FS Enclosure, 4X, 72x66.5x18

Item #: 350350

Cat #: A72XM6618SSN4

UPC: 783510111250

Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel Heavy-Duty Free-Stand Enclosures for Flange-Mount Disconnects, Type 4X, Material: Steel, Dimensions: 72.12" x 66.5" x 18.12"

Overview

Stainless Steel Heavy-Duty Free-Stand Enclosures for Flange-Mount Disconnects, Type 4X, Material: Steel, Dimensions: 72.12" x 66.5" x 18.12"
This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.
Also known as: 783510111250, A72XM6618SSN4

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)