4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep, "CV" Bracket

Item #: 35033

Cat #: 72171CV-1/2-3/4

UPC: 785991182835

Documents & Guides
4-11/16 Inch Square Box, Welded, Metallic, InchCV Inch Bracket, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 and (1) 3/4 Inch, Bottom Knockouts: (2) 1/2 and (1) 3/4, End Knockouts: (3) 1/2 and (2) 3/4 Inch, Cubic Inches: 42.0
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-11/16 Inch Square Box, Welded, Metallic, InchCV Inch Bracket, Depth: 2-1/8 Inch, Side Knockouts: (2) 1/2 and (1) 3/4 Inch, Bottom Knockouts: (2) 1/2 and (1) 3/4, End Knockouts: (3) 1/2 and (2) 3/4 Inch, Cubic Inches: 42.0
Steel City metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City boxes, covers, fittings and brackets directly to the job site. Steel City innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 785991182835, 72171CV-1/2-3/4

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 42 in³
Number of Knockouts: 11
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 42 in³
Knockouts: Yes
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/8 in
Number of Knockouts: 11

Customer Reviews

No reviews for this product
(0)