5IN TRIM CONE BR/PAR20

Item #: 35031

Cat #: 207-WHZWH

UPC: 661209068453

Sign In or Register to view pricing and more.
Documents & Guides
5" Cone Reflector Trim

Overview

5" Cone Reflector Trim
Also known as: 661209068453, 207-WHZWH

Specifications

Diameter: 5 in
Color: White, Wheat Haze
Type: Cone Trim
Diameter: 5 in
Type: Cone Trim
Color: White, Wheat Haze

Customer Reviews

No reviews for this product
(0)