SC FUSE 700V 25A QS 14X51

Item #: 35028

Cat #: A70QS25-14F

UPC: 782001142025

Sign In or Register to view pricing and more.
Documents & Guides
These Premium Amp-trap French Cylindrical Semiconductor Fuses are an extension of the popular A70QS product line. They are solid-fill 14mm and 22mm fuses IEC rated 690VAC, 200kA Interrupting and 700VDC, 100kA interrupting at 10ms time constant. In addition, these fuses have an 890 VDC rating for capacitor discharge applications up to 2.5ms time constant. All ampere ratings are available with a striker. Applications include small inverter drives and UPS systems, with superior I¦t for improved protection and performance. 690 Volts 25 amps 14x51 ferrule.

Overview

These Premium Amp-trap French Cylindrical Semiconductor Fuses are an extension of the popular A70QS product line. They are solid-fill 14mm and 22mm fuses IEC rated 690VAC, 200kA Interrupting and 700VDC, 100kA interrupting at 10ms time constant. In addition, these fuses have an 890 VDC rating for capacitor discharge applications up to 2.5ms time constant. All ampere ratings are available with a striker. Applications include small inverter drives and UPS systems, with superior I¦t for improved protection and performance. 690 Volts 25 amps 14x51 ferrule.
Also known as: 782001142025, A70QS25-14F

Specifications

Diameter: 14 mm
Amps: 25
Volts AC: 700
Mounting: Cartridge
Length: 51 mm
Interrupt Rating DC: 200 kA
Diameter: 14 mm
Volts AC: 700
Length: 51 mm
Amps: 25
Mounting: Cartridge
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)