1 IN PHENOLIC CPLG

Item #: 35026

Cat #: ICC-100

UPC: 783126304046

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 1 IN, 1-5/8 IN Outside Diameter, Length: 1-3/4 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC

Overview

OZ-Gedney Type ICC Phenolic Insulating Coupling, Trade Size: 1 IN, 1-5/8 IN Outside Diameter, Length: 1-3/4 IN, Flexibility: RMC And IMC, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit And IMC
Also known as: 783126304046, ICC-100

Specifications

Diameter: 1 in
Material: Canvas
Color: Black
Diameter: 1 in
Color: Black
Material: Canvas

Customer Reviews

No reviews for this product
(0)