Servo Motor, Rotary, 460V, 63mm Frame, 7000 RPM, Low Inertia

Item #: 350253

Cat #: MPL-B1520U-VJ72AA

UPC: 884951213753

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 7000 RPM, Low Inertia, 63 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 460 Volt, 7000 RPM, Low Inertia, 63 mm Frame Size, No Brake
Meet the demands of high-performance motion systems with high-output brushless motors. Allen-Bradley® Bulletin MPL MP-Series™ low inertia servo motors use innovative design to reduce motor size while delivering impressive torque. Catalog item MPL-B1520U-VJ72AA from Rockwell Automation® is an MP-Series 480 V AC rotary servo motor. For full product details, please see the sections below. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951213753, MPL-B1520U-VJ72AA

Specifications

Type: Servo Motor, Low Inertia
Size: 63 mm
Volts AC: 460
RPM: 7000
Type: Servo Motor, Low Inertia
Volts AC: 460
Size: 63 mm
RPM: 7000

Customer Reviews

No reviews for this product
(0)