
Glove, Nylon, Nitrile Coated, Extra Large
Item #: 350246
Cat #: 34-874/XL
UPC: 616314017988
Documents & Guides
Glove, Nylon, Nitrile Coated, Extra Large, Black/Gray
Sign In or Register to view pricing and more.
Overview
Glove, Nylon, Nitrile Coated, Extra Large, Black/Gray
Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments. MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance. Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today. This glove complies with FDA food handling requirements 21 CFR, Part 177 and is ANSI A1 Rated.
Also known as: 616314017988, 34-874/XL
Specifications
Color: | Black/Gray |
Size: | XL |
Type: | Gloves |
Material: | Lycra/Nylon |
Color: | Black/Gray |
Type: | Gloves |
Size: | XL |
Material: | Lycra/Nylon |
Customer Reviews
No reviews for this product
(0)