Multi-Tap Connector, 3 Port, 2 Side Entry, 6 AWG to 350 MCM, AL/CU

Item #: 35022

Cat #: PBTD-3-350

UPC: 783669078169

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 3 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Broad wire range: 750kcmil-14 • UL listed and CSA certified for 600 volts, 90°C • Dual rated for copper or aluminum conductor • Cold temperature rated to -45°C • High dielectric strength plastisol is chemical resistant • Black cover is UV rated • Removable port & screw plugs • Prefilled with De-ox • Per NEC Article 310-16 Allowable Ampacities are as follows: # 4 - 95 Amps, 1/0 - 170 Amps, 3/0 - 225 Amps, 250 - 290 Amps, 350 - 350 Amps, 600 - 475 Amps, 750 - 535 Amps • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17 • UL File E6207
Also known as: 783669078169, PBTD-3-350, bugs, tight bites, Polaris connectors, Moose knuckle, Knuckle

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 350
Wire/Cable Openings: 3
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 3
Volts AC: 600
Allowable Gauge Range: 4 - 350

Customer Reviews

No reviews for this product
(0)