Relay, Ice Cube, 15A, 240VAC, 120VAC Coil, 2PDT, 8 Blade

Item #: 350215

Cat #: 8501KX12V20

UPC: 785901131090

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Relay, Ice Cube, 15 Amp, 240 Volt AC, 120 Volt AC Coil, 2-Pole Double Throw, 8 Blade

Overview

Relay, Ice Cube, 15 Amp, 240 Volt AC, 120 Volt AC Coil, 2-Pole Double Throw, 8 Blade
Also known as: 785901131090, 8501KX12V20

Specifications

Volts AC Control: 120
Poles: 2
Type: Relay, IceCube
Mounting: Socket
Amps: 15
Volts AC: 240
Base: 8-Blade
Volts AC Control: 120
Type: Relay, IceCube
Amps: 15
Base: 8-Blade
Poles: 2
Mounting: Socket
Volts AC: 240

Customer Reviews

No reviews for this product
(0)